Apply to be a TradeMaster!
Main product image of HD30 Hot Dawg Propane Power Vented Heater w/ SS Heat Exchanger (30,000 BTU)
Magnifying glass
Hover image to zoom

HD30 Hot Dawg Propane Power Vented Heater w/ SS Heat Exchanger (30,000 BTU)

Brand:
Modine
SKU:
HD30SS0121FDAN
Rating:
(0)
Q&A:
(0)
HD30 Hot Dawg Propane Power Vented Heater w/ SS Heat Exchanger (30,000 BTU)
Magnifying glass
Hover image to zoom
$1,331.60 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26

This item replaces: HD30SS0121FBAN

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
24000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Horse Power
1/15 HP
Product Highlight: Stages
1
Product Highlight: BTU Input
30000 BTUs

Description

–
Features
  • Propane.
  • Stainless steel heat exchanger.
  • Single stage gas control.
  • Finger proof fan guard.
  • Standard 115 Volt / 60 Hz. / 1 Ph. power. Optional transformer kits are available (extends lead time).
  • Certified for residential, commercial and industrial use.
  • Low-profile design and neutral color blends in with most decors.
  • Standard power exhaust simplifies sidewall or roof venting with small 3 inch diameter vent pipe.
  • Permanently-lubricated motor for trouble-free dependability.
  • Hush-puppy quiet operation.
  • 10 year warranty on heat exchanger.
  • Lightweight, easy installation.
  • MADE IN THE USA.
Image may not depict actual product.

Specs

–
Fuel Type:

Propane

Horse Power:

1/15

Stages:

1

Vent Type:

Power Vent

Max Mounting Height (ft):

10 feet

Heat Exchanger:

Stainless Steel

BTU Input:

30000

BTU Output:

24000

Entering Airflow (CFM) @ 70°F:

505

Air Temp. Rise (°F):

44°F

Product Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy