Apply to be a TradeMaster!
Main product image of HD60 Hot Dawg Propane Power Vented Heater (60,000 BTU)
Magnifying glass
Hover image to zoom

HD60 Hot Dawg Propane Power Vented Heater (60,000 BTU)

Brand:
Modine
SKU:
HD60AS0121FBAN
Rating:
(3)
Q&A:
(0)
HD60 Hot Dawg Propane Power Vented Heater (60,000 BTU)
Magnifying glass
Hover image to zoom
HD60AS0121FBAN has been discontinued
Discontinued September 26, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
HD60 Hot Dawg Propane Power Vented Heater (60,000 BTU)
Brand:
Modine
SKU:HD60AS0121FDAN
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
48000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Stages
1
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Horse Power
1/2 HP

Description

HD60 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 60,000 BTU/hr input
  • Application: 3 to 3-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Propane
HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).
**Image may not depict actual product.**

Specs

Type:

Unit Heater

Fuel Type:

Propane

Stages:

1

BTU Input:

60000

BTU Output:

48000

Horse Power:

1/2

Entering Airflow (CFM) @ 70°F:

990

Air Temp. Rise (°F):

45

Max Mounting Height (ft):

12 feet

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closing early in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
8am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Hot Dawg 60000 but propane heater

I am very happy with this unit. I purchased it to heat my 30 x 40 barn lower level. Works great and easy to install. Thanks for your great product and quick delivery.
Shautzy
Northwestern PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot Dawg LP heater

Works great, easy to install, and a few youtube videos make it easy to do.
RICHARD
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

probly just disapointed

used in garage. Fan Motor worked fore about a hour started getting laud turned heater off checked over. motor felt warmer than it should be spun it by hand felt ok. Tried restarting heater and fan motor would not start unless you helped it out. Its bad.
Gene
Gleason, wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?