Apply to be a TradeMaster!
Main product image of 3" Vent Kit for Modine Hot Dawg Heater HD45AS0111
Magnifying glass
Hover image to zoom

3" Vent Kit for Modine Hot Dawg Heater HD45AS0111

Brand:
Z-FLEX
SKU:
2MHDK03
Rating:
(6)
Q&A:
(0)
3" Vent Kit for Modine Hot Dawg Heater HD45AS0111
Magnifying glass
Hover image to zoom
$246.65 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
3" Vent Kit for Modine Hot Dawg Heater HD45AS0111

vent kit includes:
  • (1) Appliance Adapter
  • (1) Wall Thimble
  • (1) Termination Tee
  • (1) 3" x 2' Pipe
  • (1) 3" x 1' Pipe

Specs

–
Product Type:

Vent Kit

Diameter (Inches):

3"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.17 out of 6 reviews
100% would recommend this product
4.17
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
17%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

3" Vent Kit for Modine Hot Dawg Heater HD45AS0111

working fine no problems to report
Steve
Colorado
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3" Exhaust Vent Kit for Modine Hot Dawg Heater HD45AS0111

3" exhaust plumbing kit worked good on Modine HD45KBTU natural gas heater for well insulated and finished sheet rocked 3 car garage. 1st kit arrived damaged, but after talking with support they quickly shipped another replacement kit out which arrived in 2 days. A UPS return label was provided and defective kit was returned.
Steve
Colorado
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nee to fix sleave

wall sleave was sloppy, not a tight fit
ring
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The kit for my furnace was a perfect fit. High quality, great product. Good customer service and fast shipping.
I have no nickname
Norwalk, Ia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend for Modine heater installs

Product represented all I needed to install my Modine 45 LP garage heater. I installed it horizontally and mounted the furnace on an elevated platform instead of hanging it from the ceiing. Parts were stainless that were sent. Very satisfied and must warn that sharp edges with the tubes should be smoothed a bit before inserting through the red double ribbed gaskets . I also lubed those orange silicone gaskets with hi temp industrial clear silicone to allow smooth insertion without cutting the those dbl ribbed gaskets. The result was good. The price was great and recommend this stainless kit.
Col.451
WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This kit is for a close to the wall straight out the back

This kit is for a close to the wall straight out the back install, and lets hope you don't have long soffits or you may need to get an extra length, The inner ring gasket came out on install and would never go back in, we'll see how she holds up!
Kurt
MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy