Apply to be a TradeMaster!
Main product image of HD60 Hot Dawg Propane Power Vented Heater (60,000 BTU)
Magnifying glass
Hover image to zoom

HD60 Hot Dawg Propane Power Vented Heater (60,000 BTU)

Brand:
Modine
SKU:
HD60AS0121FDAN
Rating:
(3)
Q&A:
(0)
HD60 Hot Dawg Propane Power Vented Heater (60,000 BTU)
Magnifying glass
Hover image to zoom
$1,485.11 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Mon, Nov 30

MANUALS (4)

Install Instructions

This item replaces: HD60AS0121FBAN

Lift Gate

–
This product weighs 83.46 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
48000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Horse Power
1/2 HP
Product Highlight: Stages
1

Description

–
HD60 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 60,000 BTU/hr input
  • Application: 3 to 3-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Propane
HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).
**Image may not depict actual product.**

Specs

–
Product Type:

Unit Heater

BTU Input:

60000

BTU Output:

48000

Horse Power:

1/2

Stages:

1

Heat Exchanger:

Aluminized Steel

Fuel Type:

Propane

Vent Type:

Power Vent

Entering Airflow (CFM) @ 70°F:

990

Max Mounting Height (ft):

12 feet

Air Temp. Rise (°F):

45

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Hot Dawg 60000 but propane heater

I am very happy with this unit. I purchased it to heat my 30 x 40 barn lower level. Works great and easy to install. Thanks for your great product and quick delivery.
Shautzy
Northwestern PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot Dawg LP heater

Works great, easy to install, and a few youtube videos make it easy to do.
RICHARD
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

probly just disapointed

used in garage. Fan Motor worked fore about a hour started getting laud turned heater off checked over. motor felt warmer than it should be spun it by hand felt ok. Tried restarting heater and fan motor would not start unless you helped it out. Its bad.
Gene
Gleason, wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy