Apply to be a TradeMaster!
Main product image of HD75 Hot Dawg Natural Gas Power Vented Heater w/ Alumnized Steel Heat Exchanger (75,000 BTU)
Magnifying glass
Hover image to zoom

HD75 Hot Dawg Natural Gas Power Vented Heater w/ Alumnized Steel Heat Exchanger (75,000 BTU)

Brand:
Modine
SKU:
HD75AS0111FBAN
Rating:
(3)
Q&A:
(1)
HD75 Hot Dawg Natural Gas Power Vented Heater w/ Alumnized Steel Heat Exchanger (75,000 BTU)
Magnifying glass
Hover image to zoom
HD75AS0111FBAN has been discontinued
Discontinued September 13, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
HD75 Hot Dawg Natural Gas Power Vented Heater w/ Aluminized Steel Heat Exchanger (75,000 BTU)
Brand:
Modine
SKU:HD75AS0111FDAN
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
61500 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Stages
1
Product Highlight: BTU Input
75000 BTUs
Product Highlight: Horse Power
1/12 HP

Description

HD75 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 75,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 cars)
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas
HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-puppy quiet operation
  • Right or left hand controls available on 30-75 units by rotating unit 180 degrees 10 year warranty on heat exchanger
  • Lightweight, easy installation 1" from ceiling
  • Operates with natural gas
  • Power vented model simplifies side-wall or roof venting with small-diameter vent pipe
  • Finger-proof fan guards on all units
  • Permanently lubricated motor
  • Natural Gas, Single Stage, Direct Spark Ignition, 100% Shut-Off with Continuous Retry
  • Certified for residential, commercial and industrial use
  • Made in the USA
  • Comes in standard grey/green
  • Three appearance kits available - Huntin' Dawg, Diamond Dawg, Carbon Fiber
**Image may not depict actual product.**

Specs

Type:

Unit Heater

Stages:

1

Fuel Type:

Natural Gas

BTU Output:

61500

BTU Input:

75000

Horse Power:

1/12

Entering Airflow (CFM) @ 70°F:

1160

Air Temp. Rise (°F):

48

Max Mounting Height (ft):

14 feet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great Heater

Super easy to install and fired up great. Keep the garage warm as expected.
Scott
Idaho Falls, ID
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, well packaged, and delivered without damage

Received my heater quickly and without issue. Have not had it installed yet but it is hung and just waiting to get gas line run to it. Looking forward to having heat in my garage finally!
Kyle C
Minneapolis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great furnace

Furnace arrived in great shape and works well.
TJ
MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a conversion kit for propane v NG for this unit?

Asked by Coe Road 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The NG to LP conversion kit for this unit is SKU: 3H0372660001 - https://www.supplyhouse.com/Modine-3H0372660001-Natural-to-LP-Conversion-Kit

Was this review helpful to you?