Apply to be a TradeMaster!
Main product image of HD75 Hot Dawg Natural Gas Power Vented Heater w/ Aluminized Steel Heat Exchanger (75,000 BTU)
Magnifying glass
Hover image to zoom

HD75 Hot Dawg Natural Gas Power Vented Heater w/ Aluminized Steel Heat Exchanger (75,000 BTU)

Brand:
Modine
SKU:
HD75AS0111FDAN
Rating:
(3)
Q&A:
(1)
HD75 Hot Dawg Natural Gas Power Vented Heater w/ Aluminized Steel Heat Exchanger (75,000 BTU)
Magnifying glass
Hover image to zoom
$1,518.19 each
In Stock
In Stock
Get 4 Wed, Nov 25 - Mon, Nov 30

MANUALS (4)

Brochure

This item replaces: HD75AS0111FBAN

Lift Gate

–
This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
61500 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Stages
1
Product Highlight: Horse Power
1/12 HP
Product Highlight: BTU Input
75000 BTUs

Description

–

HD75 Power Vented Propeller Overview:

  • Tubular Power Vented Propeller
  • 75,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 cars)
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas

HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)

  • Hush-puppy quiet operation
  • Right or left hand controls available on 30-75 units by rotating unit 180 degrees 10 year warranty on heat exchanger
  • Lightweight, easy installation 1" from ceiling
  • Operates with natural gas
  • Power vented model simplifies side-wall or roof venting with small-diameter vent pipe
  • Finger-proof fan guards on all units
  • Permanently lubricated motor
  • Natural Gas, Single Stage, Direct Spark Ignition, 100% Shut-Off with Continuous Retry
  • Certified for residential, commercial and industrial use
  • Made in the USA
  • Comes in standard grey/green
  • Three appearance kits available - Huntin' Dawg, Diamond Dawg, Carbon Fiber

**Image may not depict actual product.**

Specs

–
Fuel Type:

Natural Gas

Stages:

1

Air Temp. Rise (°F):

48

Horse Power:

1/12

BTU Input:

75000

Product Type:

Unit Heater

Vent Type:

Power Vent

Heat Exchanger:

Aluminized Steel

Max Mounting Height (ft):

14 feet

BTU Output:

61500

Entering Airflow (CFM) @ 70°F:

1160

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great Heater

Super easy to install and fired up great. Keep the garage warm as expected.
Scott
Idaho Falls, ID
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, well packaged, and delivered without damage

Received my heater quickly and without issue. Have not had it installed yet but it is hung and just waiting to get gas line run to it. Looking forward to having heat in my garage finally!
Kyle C
Minneapolis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great furnace

Furnace arrived in great shape and works well.
TJ
MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a conversion kit for propane v NG for this unit?

Asked by Coe Road 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The NG to LP conversion kit for this unit is SKU: 3H0372660001 - https://www.supplyhouse.com/Modine-3H0372660001-Natural-to-LP-Conversion-Kit

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy