Apply to be a TradeMaster!
Main product image of HD75 2 Stage Hot Dawg Natural Gas Power Vented Heater w/ Aluminized Steel Heat Exchanger
Magnifying glass
Hover image to zoom

HD75 2 Stage Hot Dawg Natural Gas Power Vented Heater w/ Aluminized Steel Heat Exchanger

Brand:
Modine
SKU:
HD75AS0112FDAN
Rating:
(0)
Q&A:
(0)
HD75 2 Stage Hot Dawg Natural Gas Power Vented Heater w/ Aluminized Steel Heat Exchanger
Magnifying glass
Hover image to zoom
$1,722.74 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Tue, Dec 1

MANUALS (4)

Trouble Shooting Guide

This item replaces: HD75AS0111FBAN

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
61500 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Stages
2
Product Highlight: BTU Input
75000 BTUs
Product Highlight: Horse Power
1/12 HP

Description

–

HD75 Power Vented Propeller Overview:

  • Tubular Power Vented Propeller
  • 75,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 cars)
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas

HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)

  • Hush-puppy quiet operation
  • Right or left hand controls available on 30-75 units by rotating unit 180 degrees 10 year warranty on heat exchanger
  • Lightweight, easy installation 1" from ceiling
  • Operates with natural gas
  • Power vented model simplifies side-wall or roof venting with small-diameter vent pipe
  • Finger-proof fan guards on all units
  • Permanently lubricated motor
  • Natural Gas, Single Stage, Direct Spark Ignition, 100% Shut-Off with Continuous Retry
  • Certified for residential, commercial and industrial use
  • Made in the USA
  • Comes in standard grey/green
  • Three appearance kits available - Huntin' Dawg, Diamond Dawg, Carbon Fiber

**Image may not depict actual product.**

Specs

–
Vent Type:

Power Vent

Air Temp. Rise (°F):

48

Heat Exchanger:

Aluminized Steel

Stages:

2

Entering Airflow (CFM) @ 70°F:

1160

BTU Output:

61500

Product Type:

Unit Heater

Fuel Type:

Natural Gas

BTU Input:

75000

Horse Power:

1/12

Max Mounting Height (ft):

14 feet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy