Apply to be a TradeMaster!
Main product image of HDS125 Hot Dawg LP Separated Combustion Heater, 2 Stage (125,000 BTU)
Magnifying glass
Hover image to zoom

HDS125 Hot Dawg LP Separated Combustion Heater, 2 Stage (125,000 BTU)

Brand:
Modine
SKU:
HDS125SS0122FCAN
Rating:
(0)
Q&A:
(0)
HDS125 Hot Dawg LP Separated Combustion Heater, 2 Stage (125,000 BTU)
Magnifying glass
Hover image to zoom
$2,460.89 each
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21
Fuel Type: 
Propane
Natural GasPropane
BTU Input: 
125000
Stages: 
2

Lift Gate

–
This product weighs 128 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Separated Combustion
Product Highlight: Horse Power
1/8 HP
Product Highlight: BTU Input
125000 BTUs
Product Highlight: Stages
2

Description

–

When air quality matters as much as comfort, trust the Hot Dawg Separated Combustion Gas-Fired Unit Heater. Designed for environments where dust, dirt, or fumes are present, this unit pulls in 100% outside combustion air-keeping internal components clean and ensuring safe, efficient performance. This separated combustion technology delivers clean heated air, remarkable durability, and lower maintenance in contaminated environments, making it ideal for residential garages, workshops, auto repair bays, body shops, woodworking areas, and greenhouses.


Feautres:

  • Separated Combustion System: Factory-assembled and certified for separated combustion. No additional parts are needed, allowing for easier, quicker installation that provides greater durability and reduced maintenance.
  • High Thermal Efficiency (up to 82%): Maximizes heat output while minimizing fuel costs.
  • Quiet Performance: Engineered for low noise-ideal for residential and professional settings.
  • Venting Versatility: an integral power exhauster allows vertical or horizontal venting with the smallest-diameter vent pipe possible.
  • Compact, Low-Profile Design: Installs effortlessly in confined areas or overhead, requiring only 1 inch of clearance from the ceiling to optimize available floor space.
  • Baked Polyester Paint: Features a neutral-colored, baked-on polyester paint that provides excellent corrosion resistance and durability while blending into a wide variety of environments.
  • Durable Construction: Aluminized steel tubular heat exchanger resists corrosion and extends product life.
  • Electric Knockouts: Electric wiring knockouts and field wiring connections keep installation costs low and save time on installation and maintenance
  • Flexible Mounting Options: Choose from ceiling or wall configurations for a custom installation.
  • Fuel Flexibility: Operates on natural gas or propane for convenience across applications.
  • ETL Certification: ETL certified for residential, commercial, and industrial use in the US and Canada.
  • Proudly Designed, Engineered, and Assembled in the USA: Commitment to quality and craftsmanship in every unit.

Specs

–
Product Type:

Unit Heater

Heat Exchanger:

Stainless Steel

Vent Type:

Separated Combustion

Max Mounting Height (ft):

16 feet

Horse Power:

1/8

BTU Input:

125000

Fuel Type:

Propane

Entering Airflow (CFM) @ 70°F:

1980

Stages:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy