Apply to be a TradeMaster!
Main product image of HDS125 Hot Dawg LP Separated Combustion Heater (125,000 BTU)
Magnifying glass
Hover image to zoom

HDS125 Hot Dawg LP Separated Combustion Heater (125,000 BTU)

Brand:
Modine
SKU:
HDS125SS0121FCAN
Rating:
(0)
Q&A:
(0)
HDS125 Hot Dawg LP Separated Combustion Heater (125,000 BTU)
Magnifying glass
Hover image to zoom
$2,100.65 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Mon, Nov 30
Fuel Type: 
Propane
BTU Input: 
125000
Stages: 
1

This item replaces: HDS125SS0121FBAN

Lift Gate

–
This product weighs 125 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
100000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Separated Combustion
Product Highlight: Stages
1
Product Highlight: Horse Power
1/8 HP
Product Highlight: BTU Input
125000 BTUs

Description

–

Modine's Hot Dawg is widely recognized as the industry's most popular residentially-certified gas-fired unit heater. The Hot Dawg is ideal for residential garages, basements or vestibules, as well as commercial, industrial, and institutional installations.




Features:


  • Draws combustion air from outside the work space, ensuring the unit always has plenty of fresh, clean air to breathe
  • The fresh air supply reduces common concerns about dusty, dirty or humid applications, providing greater durability and reduced maintenance
  • Factory assembled, certified separated combustion saves installation time
  • Sizes ranging from 30,000 to 125,000 BTU/hr
  • Heats area safely with small-diameter vent through the side wall or roof
  • Full 10-year warranty on heat exchanger
  • Permanently lubricated motor for ongoing dependability
  • Installs 1" from the ceiling

Specs

–
Vent Type:

Separated Combustion

Entering Airflow (CFM) @ 70°F:

1980

Stages:

1

Horse Power:

1/8

Heat Exchanger:

Stainless Steel

BTU Input:

125000

Max Mounting Height (ft):

16 feet

Fuel Type:

Propane

Air Temp. Rise (°F):

47°F

BTU Output:

100000

Product Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy