Apply to be a TradeMaster!
Main product image of HDS30 Hot Dawg Propane Separated Combustion Heater (30,000 BTU)
Magnifying glass
Hover image to zoom

HDS30 Hot Dawg Propane Separated Combustion Heater (30,000 BTU)

Brand:
Modine
SKU:
HDS30AS0121FCAN
Rating:
(0)
Q&A:
(0)
HDS30 Hot Dawg Propane Separated Combustion Heater (30,000 BTU)
Magnifying glass
Hover image to zoom
$1,282.12 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Fuel Type: 
Propane
Natural GasPropane
BTU Input: 
30000

This item replaces: HDS30AS0121FBAN

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
24000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Separated Combustion
Product Highlight: Horse Power
1/15 HP
Product Highlight: Stages
1
Product Highlight: BTU Input
30000 BTUs

Description

–
Overview:
  • Tubular Separated Combustion Propeller
  • 30,000 BTU/hr input
  • Application: 1 to 1-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Propane
HOT DAWG SEPARATED COMBUSTION GAS-FIRED UNIT HEATER (MODEL HDS)
  • Hush-puppy quiet operation
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • The separated combustion Hot Dawg draws its combustion air from outside the work space, ensuring the unit always has plenty of fresh, clean air to breathe.
  • The fresh-air supply reduces common concerns about dusty, dirty or humid applications, providing greater durability and reduced maintenance.
  • Drawing combustion air from the outside increases overall heating efficiency.
  • External gas connections.
Image may not depict actual product.

Specs

–
Max Mounting Height (ft):

10 feet

Product Type:

Unit Heater

Air Temp. Rise (°F):

44°F

Vent Type:

Separated Combustion

Horse Power:

1/15

Heat Exchanger:

Aluminized Steel

Fuel Type:

Propane

BTU Output:

24000

Stages:

1

Entering Airflow (CFM) @ 70°F:

505

BTU Input:

30000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy