Apply to be a TradeMaster!
Main product image of HDS75 Hot Dawg LP Separated Combustion w/ Aluminized Steel Heat Exchanger (75,000 BTU)
Magnifying glass
Hover image to zoom

HDS75 Hot Dawg LP Separated Combustion w/ Aluminized Steel Heat Exchanger (75,000 BTU)

Brand:
Modine
SKU:
HDS75AS0121FCAN
Rating:
(1)
Q&A:
(0)
HDS75 Hot Dawg LP Separated Combustion w/ Aluminized Steel Heat Exchanger (75,000 BTU)
Magnifying glass
Hover image to zoom
$1,484.10 each
In Stock
In Stock
Get 1 Wed, Sep 16 - Fri, Sep 18
Fuel Type
Propane
BTU Input
75000
125000
Stages
1
Heat Exchanger
Aluminized Steel
Vent Type
Separated Combustion

MANUALS (4)

Trouble Shooting Guide

This item replaces: HDS75AS0121FBAN

Lift Gate

This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
60000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Separated Combustion
Product Highlight: Stages
1
Product Highlight: Amperage
1.2 Amps
Product Highlight: BTU Input
75000 BTUs

Description

The Modine name has become synonymous with quality unit heaters in millions of homes and workshops all across the world. The HDS75 is no exception to this rule, with sound engineering and reliability to last decades on end. Field wiring connections and electrical knockouts allow the HDS75 to be installed nearly anywhere, while it's quiet operation and a natural, neutral coloring allow it to blend in seamlessly in any location.

HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-Puppy Quiet Operation - The HDS75 is incredibly quiet during operation. This allows the heater to be inconspicuous yet effective at all times - it will not distract you from your work.
  • Low Profile Design - The HDS75 has an incredibly low profile design, measuring in at a height of only 18 inches. It can be mounted with a one inch clearance from the ceiling on only two angle brackets, keeping the unit heater out of your way.
  • Stainless Steel Heat Exchanger - The stainless steel heat exchanger has incredible corrosion resistance, high heat transfer and is protected by a full 10 year warranty by Modine.
  • Electric Knockouts - Electric wiring knockouts and field wiring connections on the HDS75 keep installation costs low and save time during both installation and maintenance for your contractor by simplifing all required electrical work.
  • Permanently Lubricated Motor - The motor on the HDS75 has a permanent, long lasting lubricant straight from the factory. This means that the motor never has to be oiled, reducing maintenance costs, general wear and tear, and operational noise.
  • Separated Combustion Venting System - The separated combustion venting system quickly and efficiently brings flue exhaust from the unit heater to the outdoors while providing the unit heater with outdoor air for combustion. This keeps installation related costs as low as possible and preserves indoor air quality for any workspace.
  • Baked Polyester Paint - The HDS75 features a neutral colored baked on polyester paint, providing excellent corrosion resistance and durability while blending in with a wide variety of environments.

Specs

Heat Exchanger:

Aluminized Steel

Air Temp. Rise (°F):

48

Product Type:

Unit Heater

Stages:

1

Vent Type:

Separated Combustion

BTU Output:

60000

Amperage:

1.2

Max Mounting Height (ft):

14 feet

BTU Input:

75000

Fuel Type:

Propane

Entering Airflow (CFM) @ 70°F:

1160

Horse Power:

1/12

RPM:

1625

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Works as I expected

Installed heater in a 24' by 38' garage/woodshop with 9' ceiling attached to my house. 2x4 walls spray foamed but no insulation in the ceiling yet. Heater warms the garage from around 30°to 50° in less than half an hour. Heater runs quiet enough to have conversation when it's running.
CJ
Northern New York
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy