Apply to be a TradeMaster!
Main product image of HDS30 Hot Dawg Natural Gas Power Vented Heater w/ Stainless Steel Heat Exchanger (30,000 BTU)
Magnifying glass
Hover image to zoom

HDS30 Hot Dawg Natural Gas Power Vented Heater w/ Stainless Steel Heat Exchanger (30,000 BTU)

Brand:
Modine
SKU:
HDS30SS0111FCAN
Rating:
(0)
Q&A:
(0)
HDS30 Hot Dawg Natural Gas Power Vented Heater w/ Stainless Steel Heat Exchanger (30,000 BTU)
Magnifying glass
Hover image to zoom
$1,498.43 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29
Fuel Type: 
Natural Gas
Propane
BTU Input: 
30000
Stages: 
1

This item replaces: HDS30SS0111FBAN

Lift Gate

–
This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
24000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Separated Combustion
Product Highlight: Stages
1
Product Highlight: BTU Input
30000 BTUs

Description

–
Modine Hot Dawg HDS - 30,000 BTU - Unit Heater - NG - 80% AFUE - Separated Combustion - Stainless Steel Heat Exchanger

**Image may not depict actual product.**

Specs

–
Fuel Type:

Natural Gas

BTU Output:

24000

Stages:

1

BTU Input:

30000

Heat Exchanger:

Stainless Steel

Vent Type:

Separated Combustion

Product Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy