Apply to be a TradeMaster!
Main product image of HDS45 Hot Dawg Natural Gas Separated Combustion Heater w/ Stainless Heat Exchanger (45,000 BTU)
Magnifying glass
Hover image to zoom

HDS45 Hot Dawg Natural Gas Separated Combustion Heater w/ Stainless Heat Exchanger (45,000 BTU)

Brand:
Modine
SKU:
HDS45SS0111FCAN
Rating:
(0)
Q&A:
(0)
HDS45 Hot Dawg Natural Gas Separated Combustion Heater w/ Stainless Heat Exchanger (45,000 BTU)
Magnifying glass
Hover image to zoom
$1,675.71 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Tue, Dec 1

This item replaces: HDS45SS0111FBAN

Lift Gate

–
This product weighs 60 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
36000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Separated Combustion
Product Highlight: Horse Power
1/15 HP
Product Highlight: BTU Input
45000 BTUs
Product Highlight: Stages
1

Description

–
Overview:
  • Tubular Separated Combustion Propeller
  • 45,000 BTU/hr input
  • Application: 2 to 2-1/2 Car Garage
  • Heat Exchanger: Stainless Steel
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas
HOT DAWG SEPARATED COMBUSTION GAS-FIRED UNIT HEATER (MODEL HDS)
  • Hush-puppy quiet operation
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • The separated combustion Hot Dawg draws its combustion air from outside the work space, ensuring the unit always has plenty of fresh, clean air to breathe.
  • The fresh-air supply reduces common concerns about dusty, dirty or humid applications, providing greater durability and reduced maintenance.
  • Drawing combustion air from the outside increases overall heating efficiency.
  • External gas connections.
**Image may not depict actual product.**

Specs

–
Heat Exchanger:

Stainless Steel

Air Temp. Rise (°F):

46°F

Max Mounting Height (ft):

10 feet

Product Type:

Unit Heater

Horse Power:

1/15

BTU Output:

36000

BTU Input:

45000

Fuel Type:

Natural Gas

Entering Airflow (CFM) @ 70°F:

720

Stages:

1

Vent Type:

Separated Combustion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy