Apply to be a TradeMaster!
Main product image of HER Horizontal Electric Unit Heater - 34,100 BTU (240V)
Magnifying glass
Hover image to zoom

HER Horizontal Electric Unit Heater - 34,100 BTU (240V)

Brand:
Modine
SKU:
HER100C1201
Rating:
(0)
Q&A:
(0)
HER Horizontal Electric Unit Heater - 34,100 BTU (240V)
Magnifying glass
Hover image to zoom
$1,789.34 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

Lift Gate

–
This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
34100 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: RPM
1050 RPM
Product Highlight: Amperage
43 Amps
Product Highlight: Air Flow Capacity (CFM)
830 CFM
Product Highlight: Voltage
240v

Description

–
Recommended for buildings with low ceilings, they are equipped with horizontal air deflector blades to adjust airflow either up or down. Optional vertical deflector blades are also available to deflect air to the right or left, providing complete directional control over discharge of heated air. Horizontal delivery units are normally placed around the perimeter of the building where heat loss is greatest, so that the air stream from each heater "wipes" the wall to produce a blanket of warm air along the outside walls.

Specs

–
Phase:

1

BTU Output:

34100

Product Type:

Unit Heater

RPM:

1050

Kilowatts (KW):

10

Amperage:

43

Air Flow Capacity (CFM):

830

Fuel Type:

Electric

Voltage:

240v

Horse Power:

1/15

Enclosure Type:

Totally Enclosed

Motor Bearing:

Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy