Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Amperage
–
12.5 Filter (1)
12.5 (1)
13.3 Filter (1)
13.3 (1)
15.4 Filter (1)
15.4 (1)
Heating Capacity (BTU)
–
0 - 10,000 Filter (1)
0 - 10,000 (1)
10,000 - 15,000 Filter (2)
10,000 - 15,000 (2)
Voltage
–
120v Filter (1)
120v (1)
240v Filter (1)
240v (1)
208V Filter (1)
208V (1)
Wattage
–
1500 Filter (1)
1500 (1)
3200 Filter (2)
3200 (2)
Price Range
–
$600 to $700 Filter (2)
$600 to $700 (2)
$700 to $800 Filter (1)
$700 to $800 (1)
Home
Heating Supplies & Parts
Unit Heaters
Modine Unit Heaters
Modine Infrared Unit Heaters
Modine MES Series Infrared Unit Heaters
Modine MES Series Infrared Unit Heaters
3 items
FILTER
Grid
List
Sort: Default
MES32A12 Compare Checkbox
Compare
MES No Light Electric Infrared Unit Heater - 10,912 BTU (3200W, 240V, 13.3A)
SKU:
MES32A12
Modine
SKU:
MES32A12
Brand:
Modine
–
+
$741.21
each
ADD TO CART
Add to List
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Add to List
MES32A11 Compare Checkbox
Compare
MES No Light Electric Infrared Unit Heater - 10,912 BTU (3200W, 208V, 15.4A)
SKU:
MES32A11
Modine
SKU:
MES32A11
Brand:
Modine
–
+
$657.41
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 17
Total Available: 3
In Stock
Get 1 by
Tomorrow, Nov 17
Total Available: 3
Add to List
MES15A01 Compare Checkbox
Compare
MES No Light Electric Infrared Unit Heater - 5,115 BTU (1500W, 120V, 12.5A)
SKU:
MES15A01
Modine
SKU:
MES15A01
Brand:
Modine
–
+
$670.55
each
ADD TO CART
Add to List
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video