Shop Resideo Sale
Main product image of MES No Light Electric Infrared Unit Heater - 10,912 BTU (3200W, 240V, 13.3A)
Magnifying glass
Hover image to zoom

MES No Light Electric Infrared Unit Heater - 10,912 BTU (3200W, 240V, 13.3A)

Brand:
Modine
SKU:
MES32A12
Rating:
(0)
Q&A:
(0)
MES No Light Electric Infrared Unit Heater - 10,912 BTU (3200W, 240V, 13.3A)
Magnifying glass
Hover image to zoom
$741.21 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9

MANUALS (1)


This item replaces: MHR160S47

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
10912 Max BTUs
Product Highlight: Length (Inches)
66" Length
Product Highlight: Color
Black
Product Highlight: Height (Inches)
4.8 Height
Product Highlight: Amperage
13.3 Amps
Product Highlight: Wattage
3200 Watts

Description

–

Redefine your space with our new no-light electric infrared heater. Featuring a sleek yet robust aluminum extruded body and long wave radiant technology, this heater is designed to take the chill out in moderate climates. A great choice for your solarium, workshop, yoga studio or semi-enclosed outdoor room.


Features:

  • Long wave radiant and convective heat output provides consistent and powerful heat
  • Zero light emission keeps the ambiance of your environment in tact
  • Architectural design with powder coated aluminum body and low clearance brackets
  • Ideal for spaces with minimal wind exposure

Specs

–
Weight (lbs):

22

Length (Inches):

66"

Color:

Black

Height (Inches):

4.8

Amperage:

13.3

Wattage:

3200

Type:

Infrared Unit Heater

Heating Capacity (BTU):

10912

BTU Output:

10912

Voltage:

240v

Width (Inches):

8.2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy