Shop Resideo Sale
Main product image of MES No Light Electric Infrared Unit Heater - 5,115 BTU (1500W, 120V, 12.5A)
Magnifying glass
Hover image to zoom

MES No Light Electric Infrared Unit Heater - 5,115 BTU (1500W, 120V, 12.5A)

Brand:
Modine
SKU:
MES15A01
Rating:
(0)
Q&A:
(0)
MES No Light Electric Infrared Unit Heater - 5,115 BTU (1500W, 120V, 12.5A)
Magnifying glass
Hover image to zoom
$670.55 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9

MANUALS (1)


This item replaces: MHR160S47, MES32A12

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
5115 Max BTUs
Product Highlight: Width (Inches)
8.2 Width
Product Highlight: Amperage
12.5 Amps
Product Highlight: Length (Inches)
32-1/2" Length
Product Highlight: Heating Capacity (BTU)
5115 BTUs
Product Highlight: Height (Inches)
4.8 Height

Description

–

Redefine your space with our new no-light electric infrared heater. Featuring a sleek yet robust aluminum extruded body and long wave radiant technology, this heater is designed to take the chill out in moderate climates. A great choice for your solarium, workshop, yoga studio or semi-enclosed outdoor room.


Features:

  • Long wave radiant and convective heat output provides consistent and powerful heat
  • Zero light emission keeps the ambiance of your environment in tact
  • Architectural design with powder coated aluminum body and low clearance brackets
  • Ideal for spaces with minimal wind exposure

Specs

–
Width (Inches):

8.2

Amperage:

12.5

Length (Inches):

32-1/2"

Heating Capacity (BTU):

5115

Height (Inches):

4.8

Weight (lbs):

12

BTU Output:

5115

Color:

Black

Wattage:

1500

Voltage:

120v

Type:

Infrared Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy