
PDP200-NG-SS is an official PDP200 Vertical Power Vented Propeller Unit Heater - 200,000 BTU (Natural Gas) in Stainless Steel for Saniflo Plumbing Supplies.
| Horse Power: | 1/6 |
|---|---|
| BTU Input: | 200000 |
| Application: | Heating |
| Efficiency: | 80% Thermal Efficiency |
| Heat Exchanger: | Stainless Steel |
| Air Temp. Rise (°F): | 52°F |
| Voltage: | 115V |
| Fuel Type: | Natural Gas |
| BTU Output: | 160000 |
| Product Type: | Unit Heater |
| Phase: | 1 |
| Hertz: | 60 |
| Entering Airflow (CFM) @ 70°F: | 2870 |
| Max Mounting Height (ft): | 15 feet |