Apply to be a TradeMaster!
Main product image of PDP250 Vertical Power Vented Propeller Unit Heater w/ Stainless Steel Heat Exchanger - 250,000 BTU (Liquid Propane)
Magnifying glass
Hover image to zoom

PDP250 Vertical Power Vented Propeller Unit Heater w/ Stainless Steel Heat Exchanger - 250,000 BTU (Liquid Propane)

Brand:
Modine
SKU:
PDP250-LP-SS
Rating:
(0)
Q&A:
(0)
PDP250 Vertical Power Vented Propeller Unit Heater w/ Stainless Steel Heat Exchanger - 250,000 BTU (Liquid Propane)
Magnifying glass
Hover image to zoom
$3,514.80 each
Backorder
Backorder
Get it Tue, Nov 10 - Fri, Dec 11
Fuel Type: 
Propane
BTU Input: 
250000
Heat Exchanger: 
Stainless Steel
Aluminized SteelStainless Steel

Lift Gate

–
This product weighs 239 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
200000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: BTU Input
250000 BTUs
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V

Description

–
Note: This product is now de-rated and comes with instructions for installation if an adjustment is needed for high altitude use.

The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellent in-service economy.

Each Modine power-exhausted unit heater has been engineered to include the following features:

  • 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster.
  • A power exhaust that can be rotated 180 Degrees. The unit can be vented vertically or horizontally.
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge. This ignition system allows for all PDP/BDP units to be field-converted to propane, if desired.
  • A safety pressure-switch to assure safe venting conditions.
  • Designed to utilize the smallest-diameter vent pipe possible.
  • BDP models are designed to operate against 0.5 inches of external static pressure.
  • "Wing" screws so that the bottom pan can be dropped without a screwdriver or nut driver.
  • A level hanging mechanism for easy field adjustments after adding accessories that may change the unit's center of gravity.
  • Optional finger-proof fan guard for operation at low mounting heights
  • MADE IN THE USA

Specs

–
Product Type:

Unit Heater

Heat Exchanger:

Stainless Steel

Application:

Heating

Fuel Type:

Propane

BTU Input:

250000

BTU Output:

200000

Horse Power:

1/3

Entering Airflow (CFM) @ 70°F:

3700

Voltage:

115V

Air Temp. Rise (°F):

50°F

Phase:

1

Max Mounting Height (ft):

19 feet

Hertz:

60

Weight (lbs):

239 lbs

Efficiency:

80% Thermal Efficiency

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy