Apply to be a TradeMaster!
Main product image of PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU (LP)
Magnifying glass
Hover image to zoom

PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU (LP)

Brand:
Modine
SKU:
PDP150SE0185SBAN
Rating:
(0)
Q&A:
(0)
PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU (LP)
Magnifying glass
Hover image to zoom
PDP150SE0185SBAN has been discontinued
Discontinued September 30, 2026
This product was discontinued by the manufacturer.
Fuel Type: 
Propane
BTU Input: 
150000
350000
Heat Exchanger: 
Stainless Steel
Direct Replacement:
PDP150SE0185SCAN Vertical Power Vented Propeller Unit Heater - 150,000 BTU (LP)
Brand:
Modine
SKU:PDP150SE0185SCAN
(0)
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
120000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: BTU Input
150000 BTUs
Product Highlight: Horse Power
1/8 HP
Product Highlight: Voltage
115V

Specs

–
Product Type:

Unit Heater

Heat Exchanger:

Stainless Steel

BTU Input:

150000

BTU Output:

120000

Horse Power:

1/8

Entering Airflow (CFM) @ 70°F:

2180

Air Temp. Rise (°F):

51°F

Max Mounting Height (ft):

16 feet

Weight (lbs):

168 lbs

Fuel Type:

Propane

Application:

Heating

Voltage:

115V

Hertz:

60

Phase:

1

Efficiency:

80% Thermal Efficiency

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm