Apply to be a TradeMaster!
Main product image of PTX150 Separated Combustion and Power-Vented Unit Heater w/ Aluminum Heat Exchanger - 150,000 BTU (LP)
Magnifying glass
Hover image to zoom

PTX150 Separated Combustion and Power-Vented Unit Heater w/ Aluminum Heat Exchanger - 150,000 BTU (LP)

Brand:
Modine
SKU:
PTX150AS0121SBAN
Rating:
(1)
Q&A:
(0)
PTX150 Separated Combustion and Power-Vented Unit Heater w/ Aluminum Heat Exchanger - 150,000 BTU (LP)
Magnifying glass
Hover image to zoom
PTX150AS0121SBAN has been discontinued
Discontinued November 5, 2026
This product was discontinued by the manufacturer.
Fuel Type: 
Propane
BTU Input: 
150000
250000
Heat Exchanger: 
Aluminized Steel
Direct Replacement:
PTP150AS0121SCAN Horizontal Power Vented Unit Heater w/ Aluminized Steel Heat Exchanger & Direct Spark Ignition - 150,000 BTU (LP)
Brand:
Modine
SKU:PTP150AS0121SCAN
(0)
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
123000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
115V
Product Highlight: Stages
1

Description

–
Modine's PTX is specifically designed for environments with hostile atmospheric conditions, such as chemicals, high humidity, or negative pressure. On these units, combustion air is brought in from outside the heated area, either from outdoor air or from an adjacent room, eliminating the need to use contaminated indoor air for combustion. The unit can also be installed in power-vented applications if needed.

Features:
  • Sealed compartment protects the combination gas valve, ignition control, manifold, and burner from the environment.
  • Horizontal or vertical two-pipe or concentric venting options.
  • In addition the model PTX (150,000 to 400,000 Btu/hr) can be install using a one-pipe horizontal or vertical venting option

Specs

–
Horse Power:

1/6

Vent Type:

Power Vent

Voltage:

115V

Application:

Heating

Fuel Type:

Propane

Heat Exchanger:

Aluminized Steel

Stages:

1

Product Type:

Unit Heater

BTU Input:

150000

BTU Output:

123000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Can't go wrong with Modine!

This is a unit heater for a new shop. It's installed, but the propane company hasn't installed the tank yet.
Lee
Colorado
19 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?