Apply to be a TradeMaster!
Main product image of 1.5 GPM Flow Restrictor Aerator, 116711
Magnifying glass
Hover image to zoom

1.5 GPM Flow Restrictor Aerator, 116711

Brand:
Moen
SKU:
116711
Rating:
(20)
Q&A:
(0)
1.5 GPM Flow Restrictor Aerator, 116711
Magnifying glass
Hover image to zoom
$8.20 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Moen 116711 1.5 GPM Flow Restrictor Aerator
A Moen replacement aerator insert used to provide an aerated, pressure-compensating 1.5 GPM stream in compatible Moen faucets.

Key Features:
  • Aerated flow
  • 1.5 GPM (5.6 L/min) flow rate
  • Non-metallic aerator pill
  • Pressure compensating design

Compatibility & Applications:
  • It fits these Moen faucet families: Chateau, Castleby, Villeta, Eva, Brantford, Level, Monticello, Kingsley, Waterhill, and Vestige (bathroom or kitchen faucets)
  • Must only be used where the manufacturer specifies this exact part number: 116711

Installation & Operation Notes:
  • Installation should be performed by a qualified plumber or service technician

Maintenance & Troubleshooting:
  • Common replacement reasons include a worn/clogged aerator or an aerator that no longer seals/flows properly
  • This insert fits properly, is easy to install, and can resolve dripping/leak symptoms attributed to a worn aerator

Certifications & Compliance:
  • It is third-party certified to ASME A112.18.1M / CSA B125.1 and NSF 61/9

Specs

–
Product Type:

Aerator

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 20 reviews
100% would recommend this product
5
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

good product

perfect fit.
cyd
VT
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Exactly what I wanted and a good quality product. Will definitely purchase from this company again for any future needs.
Mikeh
Chippewa Falls Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

It stopped the drip in my bathroom sink. It was easy to install.
Barb
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flow Restrictor Aerator

This product fit perfect and worked as it should it seems to be a good quality product ordering was easy and shipping was fast !!!
Frog
Powell Tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great!

It fit perfectly. Works well. Solved the problem from a worn aerator.
Rex
MT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Precisely as needed

Wish I had replaced the old aerator sooner. Should be done every 8 years or so... Works well.
Steve
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

problem free delivery

aerator worked perfect
john
hermosa beach, ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would Buy Again

Product arrived promptly and it worked great.
Kenny
Charleston SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Original part broke, ordered this replacement and it worked perfectly. Super fast shipping, great price.
Drew
Columbus, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part for the job!

Quick delivery. Correct part. Great company.
RAW
Newbury Park, Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy