Pros, Join Our TradeMaster Program!
Description
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium kitch/bar faucet selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to be expressive in the bar area.

Features:
  • brushed nickel finish brings the warm look of stainless to your bath
  • limited lifetime warranty

Connection Size: 1/2"
Connectino Type: Slip fit
Spout Length: 5-1/2"
Tub Spout Type: Diverter
Read more
Specs
Product Type:
Spout
Type:
Diverter Spout
Finish:
Brushed Nickel
Connection Size:
1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.