Apply to be a TradeMaster!
Main product image of 5-3/16" Chrome Tub Diverter Spout With 1/2" Slip Fit Connection, 3931
Magnifying glass
Hover image to zoom

5-3/16" Chrome Tub Diverter Spout With 1/2" Slip Fit Connection, 3931

Brand:
Moen
SKU:
3931
Rating:
(3)
Q&A:
(0)
5-3/16" Chrome Tub Diverter Spout With 1/2" Slip Fit Connection, 3931
Magnifying glass
Hover image to zoom
$47.09 each
In Stock
In Stock
Get 16 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
5-3/16"

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen.

Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 5 1/2"
  • limited lifetime warranty
  • Connection Size: 1/2"
  • Connection Type:Slip Fit
  • Spout Length: 5 1/2"
  • Tub Spout Type: Diverter
  • Length: 3.38"
  • Width: 2.94"
  • Height: 5.5"

Specs

–
Finish:

Chrome

Type:

Diverter Spout

Size:

5-3/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect fit & great quality

Exactly what I was looking for. The big box stores don't carry this quality of tub diverter slip fit. I tried one from a big box store and it was all plastic parts and didn't even fit properly or butt up against the shower wall. This was a perfect fit!
GW
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience

I found the exact part I was looking for. The description was 100% accurate. Super easy to order and really fast shipping. I was very impressed.
Jr
Ontario
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement

This tub/ shower replacement was a perfect fit for my bathroom. Would definitely buy from this company again.
Rookie
Tucson AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy