Apply to be a TradeMaster!
Main product image of Cheateau Posi-Temp Shower only Valve Trim (Chrome), L2368EP
Magnifying glass
Hover image to zoom

Cheateau Posi-Temp Shower only Valve Trim (Chrome), L2368EP

Brand:
Moen
SKU:
L2368EP
Rating:
(1)
Q&A:
(0)
Cheateau Posi-Temp Shower only Valve Trim (Chrome), L2368EP
Magnifying glass
Hover image to zoom
$174.64 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–
The Chateau collection delivers Moen performance and reliability with a simple understated appeal.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
Specifications:
  • Ports: Four
  • Connection size: 1/2"
  • Connection type: CC
  • Red/blue markings: Included

Specs

–
Handle Style:

Metal Lever

Finish:

Chrome

Series:

Chateau

Max Flow (GPM):

1.75

Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

Type:

Trim Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good produce well made

We replaced a leaky shower piece and this style fit well and was perfect no more leaks!
sari
New jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy