Apply to be a TradeMaster!
Main product image of Cornerstone Two-handle Low Arc Kitchen Faucet (Chrome), 40618
Magnifying glass
Hover image to zoom

Cornerstone Two-handle Low Arc Kitchen Faucet (Chrome), 40618

Brand:
Moen
SKU:
40618
Rating:
(0)
Q&A:
(0)
Cornerstone Two-handle Low Arc Kitchen Faucet (Chrome), 40618
Magnifying glass
Hover image to zoom
$131.66 each
In Stock
In Stock
Get 1 Wed, Jul 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome

Description

Features
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • two-handle lever handle makes it easy to adjust the water
  • includes side spray hose for convenient, flexible cleaning at the sink
  • aerated stream for everyday cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • 10 year limited warranty

Specs

Type:

Manual

Finish:

Chrome

Product Type:

Kitchen Faucet

Country of Origin:

United States

Flow Rate (GPM):

1.5

Series:

Cornerstone

Color:

Chrome

Flow Rate:

1.5 GPM

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy