Shop Resideo Sale
Filter menu expanded

Filters

386 items
Reset

SORT

Product Availability
–

Show In Stock Only (315)

Finish
–

Black Stainless (13)
Bronzed Gold (7)
Brushed Gold (24)
Chrome (120)
Glacier (2)
Matte Black (72)
Mediterranean Bronze (2)
Oil Rubbed Bronze (24)
Polished Nickel (15)
Spot Resist Stainless (103)

Application
–

Commercial (58)
Foodservice (2)
Healthcare (3)
Multifamily (48)
Residential (181)

Type
–

Manual (306)
Sensor (Touchless) (80)
Single Handle (1)

Flow Rate (GPM)
–

0.7 (2)
1 (1)
1.2 (6)
1.5 (362)
2 (2)
2.2 (1)
5.5 (12)

Handle Style
–

Canopy (1)
Cross (4)
Lever (371)
Metal Lever (1)
None (Sensor) (1)
Wrist Blade (12)

Installation Type
–

Deck Mount (373)
Wall Mount (13)

Number Of Handles
–

1 (335)
2 (50)

Number Of Holes
–

1 (311)
2 (47)
3 (243)
4 (46)

Product Type
–

Bar / Prep Faucet (57)
Drinking Water Faucet (32)
Kitchen Faucet (267)
Laboratory Faucet (1)
Pantry Faucet (4)
Pot Filler (12)
Pre-Rinse Faucet (12)

Series
–

Adler (6)
Align (32)
Anabelle (3)
Arbor (15)
Banbury (3)
Bayhill (1)
Baystone (2)
Belfield (24)
Brantford (9)
Brecklyn (2)

Approvals
–

ADA / ICC A117.1 (367)
ASME A112.18.1 / CSA B125.1 (383)
CalGreen (300)
cUPC / IAPMO (34)
IAPMO Green (7)
Lead Free (384)
NSF/ANSI 61 (383)
WaterSense (3)

Review Score
–

(9)
(2)

Price Range
–

$60 to $70 (1)
$70 to $80 (1)
$90 to $100 (2)
$100 to $200 (37)
$200 to $300 (36)
$300 to $400 (55)
$400 to $500 (55)
$500 to $600 (45)
$600 to $700 (40)
$700 to $800 (29)

Moen Kitchen Faucets

Help Face
Need a little help?
386 items
Grid
List
Compare
Product Image of Chateau Single Handle Kitchen Faucet w/ Spray (Chrome), 7430
Chateau Single Handle Kitchen Faucet w/ Spray (Chrome), 7430
SKU: 7430
Moen
SKU: 7430
Brand: Moen
$126.57 each
In Stock
Get 17 by Tue, Nov 17
In Stock
Get 17 by Tue, Nov 17
Compare
Product Image of Integra Single Handle Kitchen Faucet w/ Pullout Spout (Chrome), 67315C
$189.20 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of Chateau Single Handle Kitchen Faucet (Chrome), 67425
$115.08 each
In Stock
Get 11 by Tue, Nov 17
In Stock
Get 11 by Tue, Nov 17
Compare
Product Image of Cleveland Faucet Flagstone Single Handle Kitchen Faucet (Chrome), CA47511
$68.63 each
In Stock
Get 19 by Tue, Nov 17
In Stock
Get 19 by Tue, Nov 17
Compare
Product Image of Whitmore Spot Resist Single Handle High Arc Kitchen Faucet (Stainless Steel), 87044SRS
$326.41 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of Cleveland Faucet Capstone Two-Handle High Arc Kitchen Faucet (Chrome), CA41613
$120.59 each
In Stock
Get 4 by Tue, Nov 17
In Stock
Get 4 by Tue, Nov 17
Compare
Product Image of Smyth One-handle High Arc Pulldown Kitchen Faucet (Bronzed Gold), 7770BZG
$679.14 each
In Stock
Get 7 by Wed, Nov 18
In Stock
Get 7 by Wed, Nov 18
Compare
Product Image of M-BITION Two-Handle Pantry Faucet (Chrome), 8938
$137.17 each
In Stock
Get 20 by Tue, Nov 17
In Stock
Get 20 by Tue, Nov 17
Compare
Product Image of Sleek Spot-Resistant Single Handle High Arc Pulldown Kitchen Faucet (Stainless), 7864SRS
$378.17 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of Renzo One-Handle Low Arc Pullout Kitchen Faucet, CA87316W (Glacier)
$205.36 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of Integra Spot-Resistant Single Handle Pullout Kitchen Faucet (Stainless), 67315SRS
$260.39 each
In Stock
Get 8 by Tue, Nov 17
In Stock
Get 8 by Tue, Nov 17
Compare
Product Image of Smyth One-handle Pulldown Bar Faucet (Bronzed Gold), 5770BZG
$605.78 each
In Stock
Get 6 by Wed, Nov 18
In Stock
Get 6 by Wed, Nov 18
Compare
Product Image of M-BITION Two-Handle Kitchen Faucet (Chrome), 8799
$206.98 each
In Stock
Get 3 by Tue, Nov 17
In Stock
Get 3 by Tue, Nov 17
Compare
Product Image of Method Single Handle Pullout Kitchen Faucet (Chrome), 7585C
$168.14 each
In Stock
Get 6 by Tue, Nov 17
In Stock
Get 6 by Tue, Nov 17
Compare
Product Image of Smyth Motionsense Wave One-handle Pulldown Touchless Kitchen Faucet (Bronzed Gold), 7770EWBZG
$877.01 each
In Stock
Get 2 by Wed, Nov 18
In Stock
Get 2 by Wed, Nov 18
Compare
Product Image of Chateau 2 Handle Kitchen Faucet, 1.5 GPM, 7906 (Chrome)
$127.06 each
In Stock
Get 32 by Wed, Nov 18
In Stock
Get 32 by Wed, Nov 18
Compare
Product Image of Arbor Single Handle High Arc Pulldown Kitchen Faucet (Chrome), 7594C
$336.92 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of Chateau Single Handle Low Arc Kitchen Faucet (Chrome), 7425
$134.38 each
In Stock
Get 7 by Wed, Nov 18
In Stock
Get 7 by Wed, Nov 18
Compare
Product Image of Edison One-handle High Arc Kitchen Faucet (Mediterranean Bronze), 87042BRB
$309.28 each
In Stock
Get 2 by Wed, Nov 18
In Stock
Get 2 by Wed, Nov 18
Compare
Product Image of Arbor 1-Handle High Arc Pull-down Kitchen Faucet (Spot Resist Stainless), 7594SRS
$421.13 each
In Stock
Get 37 by Tue, Nov 17
In Stock
Get 37 by Tue, Nov 17
Compare
Product Image of Smyth One-handle High Arc Pulldown Kitchen Faucet (Polished Nickel), 7770NL
$626.70 each
In Stock
Get 1 by Wed, Nov 18
In Stock
Get 1 by Wed, Nov 18
Compare
Product Image of Sleek Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, 7871SRS
$416.00 each
In Stock
Get 10 by Tue, Nov 17
In Stock
Get 10 by Tue, Nov 17
Compare
Product Image of Adler 2 Handle Low Arc Kitchen Faucet, Knob Or Lever Handles, 87046 (Chrome)
$91.87 each
In Stock
Get 8 by Wed, Nov 18
In Stock
Get 8 by Wed, Nov 18
Compare
Product Image of Cleveland Faucet Capstone Two-Handle High Arc Kitchen Faucet w/o Side Spray (Chrome), CA41611
$171.54 each
In Stock
Get 3 by Tue, Nov 17
In Stock
Get 3 by Tue, Nov 17
Compare
Product Image of M-DURA 1 Handle Multi-purpose Faucet, 1.5 GPM, 8138 (Chrome)
$320.56 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of Chateau Spot Resist Stainless 1 Handle Kitchen Faucet, 7430SRS
$204.26 each
In Stock
Get 6 by Tue, Nov 17
In Stock
Get 6 by Tue, Nov 17
Compare
Product Image of Caldwell 2 Handle High Arc Kitchen Faucet, CA87888 (Chrome)
$186.43 each
In Stock
Get 1 by Tue, Nov 17
In Stock
Get 1 by Tue, Nov 17
Compare
Product Image of Cornerstone Two-Handle Kitchen Faucet (Chrome), CA40611
$77.48 each
In Stock
Get 3 by Tue, Nov 17
In Stock
Get 3 by Tue, Nov 17
Compare
Product Image of Sleek Single Handle High Arc Pulldown Kitchen Faucet (Chrome), 7864
$306.20 each
In Stock
Get 85 by Tue, Nov 17
In Stock
Get 85 by Tue, Nov 17
Compare
Product Image of M-DURA Single Handle Kitchen Faucet (Chrome), 8701
$115.37 each
In Stock
Get 6 by Tue, Nov 17
In Stock
Get 6 by Tue, Nov 17
Compare
Product Image of Baystone Single Handle Kitchen Faucet w/ Pullout Spray (Chrome), CA42519
$252.61 each
Backorder
Get it by Tue, Dec 15 - Mon, Jan 18
Backorder
Get it by Tue, Dec 15 - Mon, Jan 18
Compare
Product Image of M-DURA 1 Handle Multi-purpose Faucet, 1.5 GPM, 8137 (Chrome)
$309.43 each
In Stock
Get 9 by Thu, Nov 19
In Stock
Get 9 by Thu, Nov 19
Compare
Product Image of M-Dura Commercial Bar Faucet w/ 2 Wrist Blade Handles, 1.2 GPM, Chrome, 8279
$241.14 each
In Stock
Get 5 by Fri, Nov 20
In Stock
Get 5 by Fri, Nov 20
Compare
Product Image of Chateau Chrome 1 Handle Kitchen Faucet w/ Side Spray, 3 Hole, 7434
$171.93 each
In Stock
Get 6 by Tue, Nov 17
In Stock
Get 6 by Tue, Nov 17
Compare
Product Image of Smyth One-handle High Arc Pulldown Kitchen Faucet (Spot Resist Stainless), 7770SRS
$585.44 each
In Stock
Get 6 by Wed, Nov 18
In Stock
Get 6 by Wed, Nov 18
Compare
Product Image of Chateau 2 Handle Kitchen Faucet, 1.5 GPM, 7907 (Chrome)
$157.36 each
In Stock
Get 8 by Tue, Nov 17
In Stock
Get 8 by Tue, Nov 17
Compare
Product Image of Camerist Chrome 1 Handle Bar Faucet, 4905, 4905-MOEN
$206.53 each
In Stock
Get 1 by Tue, Nov 17
In Stock
Get 1 by Tue, Nov 17
Compare
Product Image of M-bition Chrome 2 Handle Pantry Faucet, 8957
$119.64 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of Arbor Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, 7594EWSRS
$586.90 each
In Stock
Get 7 by Tue, Nov 17
In Stock
Get 7 by Tue, Nov 17
Compare
Product Image of Sip Traditional One-handle High Arc Beverage Faucet (Spot Resist Stainless), F7600SRS
$240.76 each
In Stock
Get 2 by Wed, Nov 18
In Stock
Get 2 by Wed, Nov 18
Compare
Product Image of M-dura Chrome 2 Handle Kitchen Faucet, Widespread, Long Handles, 8225
$369.68 each
In Stock
Get 15 by Tue, Nov 17
In Stock
Get 15 by Tue, Nov 17
Compare
Product Image of Camerist 1 Handle Kitchen Faucet, 1.5 GPM, 7825 (Chrome)
$177.95 each
In Stock
Get 6 by Wed, Nov 18
In Stock
Get 6 by Wed, Nov 18
Compare
Product Image of Chateau 1 Handle Kitchen Faucet, 1.5 GPM, 7425SRS (Spot Resist Stainless)
$167.32 each
In Stock
Get 4 by Wed, Nov 18
In Stock
Get 4 by Wed, Nov 18
Compare
Product Image of Weylon Spot Resist Stainless 1 Handle Pullout Kitchen Faucet, 87303SRS
$257.95 each
In Stock
Get 3 by Tue, Nov 17
In Stock
Get 3 by Tue, Nov 17
Compare
Product Image of Torrance 1 Handle Kitchen Faucet, 1.5 GPM, 7082 (Chrome)
$158.80 each
In Stock
Get 52 by Tue, Nov 17
In Stock
Get 52 by Tue, Nov 17
Compare
Product Image of Chateau Chrome 2 Handle Bar Faucet, 4903
$108.90 each
In Stock
Get 4 by Tue, Nov 17
In Stock
Get 4 by Tue, Nov 17
Compare
Product Image of Method Spot Resist Stainless 1 Handle Pullout Kitchen Faucet, 7585SRS
$239.43 each
In Stock
Get 19 by Tue, Nov 17
In Stock
Get 19 by Tue, Nov 17
Compare
Product Image of Smyth Smart Kitchen Faucet With 1.5 Gpm Pull Down Spray Motionsense Wave And Power Clean (Polished Nickel), 7770EWNL
Smyth Smart Kitchen Faucet With 1.5 Gpm Pull Down Spray Motionsense Wave And Power Clean (Polished Nickel), 7770EWNL
SKU: 7770EWNL
Moen
SKU: 7770EWNL
Brand: Moen
$816.50 each
In Stock
Get 2 by Wed, Nov 18
In Stock
Get 2 by Wed, Nov 18
Resources
FAQs, Manuals & Videos
Articles
More About Moen Kitchen Faucets
This category contains Moen Kitchen Faucets.