Apply to be a TradeMaster!
Main product image of Capstone Chrome 2 Handle High Arc Bathroom Faucet, 41217
Magnifying glass
Hover image to zoom

Capstone Chrome 2 Handle High Arc Bathroom Faucet, 41217

Brand:
Moen
SKU:
41217
Rating:
(0)
Q&A:
(0)
Capstone Chrome 2 Handle High Arc Bathroom Faucet, 41217
Magnifying glass
Hover image to zoom
$165.17 each
Out of Stock
Out of Stock
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
IPS / NPT Connection

Description

–

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style


  • Two-handle
  • 4" Centerset Design Allows For Easy Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • 10 Year Limited Warranty

Specs

–
Approvals:

cUPC / IAPMO

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

Lead Free

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Type:

Manual

Handle Style:

Lever

Max Deck Thickness:

0.88"

Series:

Capstone

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Number of Holes:

3

Finish:

Chrome

ADA:

Yes

Material:

Metal (Unspecified)

Faucet Configuration:

Centerset

Number of Handles:

2

Flow Rate (GPM):

1.2

Connection Type:

IPS / NPT

Finish Family:

Chrome

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy