Apply to be a TradeMaster!
Filter menu expanded

Filters

359 items
Reset

SORT

Product Availability
–

Show In Stock Only (291)

Finish Family
–

Bronze (4)
Brushed Gold / Brass (23)
Brushed Nickel (76)
Chrome (99)
Matte Black (41)
Oil Rubbed Bronze (21)
Polished Nickel (10)
Two-Tone (1)

Flow Rate (GPM)
–

0.5 (19)
1 (3)
1.2 (302)
1.5 (3)

Faucet Configuration
–

Centerset (56)
Single Hole (130)
Widespread (54)

Type
–

Manual (336)
Metering (3)
Sensor (Touchless) (20)

Installation Type
–

Deck Mount (333)
Wall Mount (26)

Approvals
–

ADA / ICC A117.1 (265)
ASME A112.18.1 / CSA B125.1 (300)
CalGreen (3)
CEC (19)
cUPC / IAPMO (2)
Lead Free (304)
NSF/ANSI 61 (295)
WaterSense (279)

Drain Type
–

Grid Drain (1)
No Drain (62)
Pop-Up (201)
Push Pop-Up / Clicker (44)

Handle Style
–

Cross (17)
Knob (3)
Lever (294)
None (Sensor) (9)
Wrist Blade (6)

Number Of Handles
–

0 (9)
1 (150)
2 (154)

Number Of Holes
–

1 (142)
2 (8)
3 (279)
5 (3)

Series
–

90 Degree (10)
Adler (4)
Align (19)
Arlys (2)
Arris (3)
Banbury (2)
Baystone (2)
Belfield (12)
Beric (4)
Boardwalk (5)

Review Score
–

(12)
(2)

Price Range
–

$40 to $45 (1)
$50 to $60 (1)
$60 to $70 (1)
$70 to $80 (1)
$80 to $90 (1)
$90 to $100 (2)
$100 to $200 (96)
$200 to $300 (59)
$300 to $400 (38)
$400 to $500 (47)

Moen Bathroom Faucets

Help Face
Need a little help?
359 items
Grid
List
Compare
Product Image of M-BITION Two-Handle Lav Faucet (Chrome), 8800, 8800-MOEN
M-BITION Two-Handle Lav Faucet (Chrome), 8800, 8800-MOEN
SKU: 8800-MOEN
Moen
SKU: 8800-MOEN
Brand: Moen
(3)
$136.48 each
In Stock
Get 16 by Tomorrow, Nov 19
In Stock
Get 16 by Tomorrow, Nov 19
Compare
Product Image of M-PRESS Single Handle Metering Lav Faucet (Chrome), 8884
$150.37 each
In Stock
Get 16 by Tomorrow, Nov 19
In Stock
Get 16 by Tomorrow, Nov 19
Compare
Product Image of M-PRESS Two-Handle Metering Lav Faucet (Chrome), 8886
$288.13 each
In Stock
Get 13 by Tomorrow, Nov 19
In Stock
Get 13 by Tomorrow, Nov 19
Compare
Product Image of Brantford Two-Handle High Arc Bathroom Faucet - Chrome, TV6620
$238.89 each
In Stock
Get 9 by Tomorrow, Nov 19
In Stock
Get 9 by Tomorrow, Nov 19
Compare
Product Image of Cleveland Faucet Flagstone Single Handle Bathroom Faucet (Chrome), CA47711L
$68.81 each
In Stock
Get 11 by Tomorrow, Nov 19
In Stock
Get 11 by Tomorrow, Nov 19
Compare
Product Image of M-BITION Single Handle Lav Faucet (Chrome), 8430
$120.31 each
In Stock
Get 57 by Tomorrow, Nov 19
In Stock
Get 57 by Tomorrow, Nov 19
Compare
Product Image of Eva Two-Handle Bathroom Faucet (Chrome), 66410
$123.03 each
In Stock
Get 1 by Tomorrow, Nov 19
In Stock
Get 1 by Tomorrow, Nov 19
Compare
Product Image of M-DURA Single Handle Bathroom Faucet, 1.2 GPM (Chrome), 8413F12
$167.11 each
In Stock
Get 4 by Tomorrow, Nov 19
In Stock
Get 4 by Tomorrow, Nov 19
Compare
Product Image of Cleveland Faucet Cornerstone Two-Handle Bathroom Faucet (Chrome), CA40213
$59.99 each
In Stock
Get 9 by Tomorrow, Nov 19
In Stock
Get 9 by Tomorrow, Nov 19
Compare
Product Image of Brantford Two Handle High Arc Bathroom Faucet w/ M-pact Valve And Drain (Brushed Nickel), TV6620BN
Brantford Two Handle High Arc Bathroom Faucet w/ M-pact Valve And Drain (Brushed Nickel), TV6620BN
SKU: TV6620BN
Moen
SKU: TV6620BN
Brand: Moen
(1)
$292.62 each
In Stock
Get 6 by Tomorrow, Nov 19
In Stock
Get 6 by Tomorrow, Nov 19
Compare
Product Image of M-dura Chrome 2-handle Bathroom Faucet, 8215F12
$200.77 each
In Stock
Get 16 by Tomorrow, Nov 19
In Stock
Get 16 by Tomorrow, Nov 19
Compare
Product Image of Cleveland Faucet Cornerstone Single Handle Bathroom Faucet (Chrome), CA40717
$129.32 each
In Stock
Get 9 by Tomorrow, Nov 19
In Stock
Get 9 by Tomorrow, Nov 19
Compare
Product Image of 1 Handle Lavatory Faucet, 1.2 GPM, 9480 (Chrome)
$163.51 each
In Stock
Get 9 by Tomorrow, Nov 19
In Stock
Get 9 by Tomorrow, Nov 19
Compare
Product Image of Brantford Two-Handle Bathroom Faucet with Drain Assembly (Chrome), 66610
$132.06 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of M-DURA One Handle Lavatory Faucet (Chrome), 8413F05
$136.61 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Chateau Two-Handle Bathroom Faucet (Chrome), 64925
$130.78 each
In Stock
Get 83 by Tomorrow, Nov 19
In Stock
Get 83 by Tomorrow, Nov 19
Compare
Product Image of Chateau Chrome 1 Handle Bathroom Faucet, Knob Handle, 64601
$112.45 each
In Stock
Get 6 by Tomorrow, Nov 19
In Stock
Get 6 by Tomorrow, Nov 19
Compare
Product Image of Beric Single Handle Bathroom Faucet (Chrome), 84774
$94.71 each
In Stock
Get 4 by Tomorrow, Nov 19
In Stock
Get 4 by Tomorrow, Nov 19
Compare
Product Image of Eva Two-Handle Widespread Bathroom Sink Faucet (Chrome), TV6420
$231.45 each
In Stock
Get 4 by Tomorrow, Nov 19
In Stock
Get 4 by Tomorrow, Nov 19
Compare
Product Image of Chateau Chrome One Handle Bathroom Faucet, L64600
$113.42 each
In Stock
Get 5 by Tomorrow, Nov 19
In Stock
Get 5 by Tomorrow, Nov 19
Compare
Product Image of Wellton Spot Resist Single Handle Centerset Bathroom Faucet (Brushed Nickel), 84980SRN
$82.02 each
In Stock
Get 6 by Tomorrow, Nov 19
In Stock
Get 6 by Tomorrow, Nov 19
Compare
Product Image of M-power Chrome Hands Free Sensor-operated Lavatory Faucet, 8559
$473.98 each
In Stock
Get 9 by Tomorrow, Nov 19
In Stock
Get 9 by Tomorrow, Nov 19
Compare
Product Image of Eva 2 Handle Bidet Faucet, Chrome, T5220
$342.34 each
In Stock
Get 6 by Fri, Nov 20
In Stock
Get 6 by Fri, Nov 20
Compare
Product Image of Cleveland Faucet Cornerstone Two-Handle Low Arc Bathroom Faucet (Chrome), 40225, 40225-MOEN
$90.22 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of Single Handle Monoblock Bathroom Sink Faucet, 84535BRB (Mediterranean Bronze)
$134.99 each
In Stock
Get 2 by Fri, Nov 20
In Stock
Get 2 by Fri, Nov 20
Compare
Product Image of Brantford 2 Handle Bathroom Faucet, 1.2 GPM, 6610 (Chrome)
$179.82 each
In Stock
Get 11 by Tomorrow, Nov 19
In Stock
Get 11 by Tomorrow, Nov 19
Compare
Product Image of Brantford Oil Rubbed Bronze 2 Handle High Arc Bathroom Faucet w/ M-pact Valve And Drain, TV6620ORB
$301.65 each
In Stock
Get 1 by Tomorrow, Nov 19
In Stock
Get 1 by Tomorrow, Nov 19
Compare
Product Image of Cleveland Faucet Cornerstone Two-Handle Bathroom Faucet (Chrome), CA40211
$75.63 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of Zarina Chrome 1 Handle High Arc Bathroom Faucet, WSL84533
$212.88 each
In Stock
Get 3 by Tomorrow, Nov 19
In Stock
Get 3 by Tomorrow, Nov 19
Compare
Product Image of M-dura Chrome 1 Handle Lavatory Faucet, 8414, 8414-MOEN
$277.62 each
In Stock
Get 3 by Fri, Nov 20
In Stock
Get 3 by Fri, Nov 20
Compare
Product Image of M-Dura 1 Handle Lavatory Faucet, 1.2 GPM, 9417F12 (Chrome)
$298.72 each
In Stock
Get 3 by Tomorrow, Nov 19
In Stock
Get 3 by Tomorrow, Nov 19
Compare
Product Image of Genta Two Handle Bathroom Faucet w/ Valve & Lift Rod (Matte Black), TV6708BL
$284.18 each
In Stock
Get 6 by Tomorrow, Nov 19
In Stock
Get 6 by Tomorrow, Nov 19
Compare
Product Image of Adler Spot Resist Brushed Nickel 1 Handle Low Arc Bathroom Faucet, WSL84502SRN
$146.20 each
In Stock
Get 6 by Tomorrow, Nov 19
In Stock
Get 6 by Tomorrow, Nov 19
Compare
Product Image of 1 Handle Lavatory Faucet, 1.2 GPM, 9482 (Chrome)
$167.91 each
In Stock
Get 1 by Fri, Nov 20
In Stock
Get 1 by Fri, Nov 20
Compare
Product Image of Cleveland Faucet Cornerstone Single Handle Bathroom Faucet (Brushed Nickel), CA40711BN
$146.79 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of Eva Oil Rubbed Bronze 1 Handle Bathroom Faucet, 6400ORB
$311.65 each
In Stock
Get 6 by Tomorrow, Nov 19
In Stock
Get 6 by Tomorrow, Nov 19
Compare
Product Image of M-BITION 2 Handle Lavatory Faucet, 1.2 GPM, 8915 (Chrome), 8915-MOEN
$130.62 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of Adler Chrome 2 Handle Centerset Bathroom Faucet, 84603 (Chrome)
$117.28 each
In Stock
Get 3 by Fri, Nov 20
In Stock
Get 3 by Fri, Nov 20
Compare
Product Image of Rinza One-Handle High Arc Bathroom Faucet, 84627SRN (Spot Resist Brushed Nickel)
$147.76 each
In Stock
Get 3 by Tomorrow, Nov 19
In Stock
Get 3 by Tomorrow, Nov 19
Compare
Product Image of Hilliard 2 Handle High Arc Bathroom Faucet, 84537SRN (Brushed Nickel)
$113.33 each
In Stock
Get 3 by Fri, Nov 20
In Stock
Get 3 by Fri, Nov 20
Compare
Product Image of M-POWER Sensor-operated Lavatory Faucet, 0.5 GPM, CA8302 (Chrome)
$531.04 each
In Stock
Get 13 by Tomorrow, Nov 19
In Stock
Get 13 by Tomorrow, Nov 19
Compare
Product Image of Eva Chrome 1 Handle Bathroom Faucet, 6400, 6400-MOEN
$227.13 each
In Stock
Get 13 by Tomorrow, Nov 19
In Stock
Get 13 by Tomorrow, Nov 19
Compare
Product Image of M-Dura 2 Handle Lavatory Faucet, 1.2 GPM, 8228F12 (Chrome)
$354.62 each
In Stock
Get 23 by Tomorrow, Nov 19
In Stock
Get 23 by Tomorrow, Nov 19
Compare
Product Image of Dartmoor Oil Rubbed Bronze 2 Handle High Arc Bathroom Faucet, TV6805ORB
$353.96 each
In Stock
Get 4 by Tomorrow, Nov 19
In Stock
Get 4 by Tomorrow, Nov 19
Compare
Product Image of Eva Two-Handle High Arc Bathroom Faucet (Chrome), 6410
$165.83 each
In Stock
Get 1 by Tomorrow, Nov 19
In Stock
Get 1 by Tomorrow, Nov 19
Compare
Product Image of M-power Chrome Hands Free Sensor-operated Lavatory Faucet, 8553
M-power Chrome Hands Free Sensor-operated Lavatory Faucet, 8553
SKU: 8553
Moen
SKU: 8553
Brand: Moen
$633.78 each
In Stock
Get 6 by Tomorrow, Nov 19
In Stock
Get 6 by Tomorrow, Nov 19
Compare
Product Image of Gibson Two-handle Widespread Bathroom Sink Faucet (Brushed Nickel), TV6142BN
Gibson Two-handle Widespread Bathroom Sink Faucet (Brushed Nickel), TV6142BN
SKU: TV6142BN
Moen
SKU: TV6142BN
Brand: Moen
(1)
$339.07 each
In Stock
Get 10 by Tomorrow, Nov 19
In Stock
Get 10 by Tomorrow, Nov 19
Resources
FAQs, Manuals & Videos
Articles
More About Moen Bathroom Faucets
This category contains Moen Bathroom Faucets.