Apply to be a TradeMaster!
Main product image of Cleveland Faucet Capstone Two-Handle High Arc Kitchen Faucet (Classic Stainless), 41611CSL
Magnifying glass
Hover image to zoom

Cleveland Faucet Capstone Two-Handle High Arc Kitchen Faucet (Classic Stainless), 41611CSL

Brand:
Moen
SKU:
41611CSL
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Capstone Two-Handle High Arc Kitchen Faucet (Classic Stainless), 41611CSL
Magnifying glass
Hover image to zoom
$155.72 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Stainless Steel

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • Hose reach 36", hose length 48"
  • 1/2" IPS connections
  • Six (6) individual boxes per master carton
  • Non-metallic, non-ferrous, and brass material
  • Single body construction for easy replacement

Features: An excellent option for a coordinated, customer-preferred style presentation. Capstone offers finish options and feature upgrades, and is backed with our ten-year limited warranty. From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Gracious and uncomplicated style features give the Capstone collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Capstone collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
  • classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • two-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • 4" centerset design allows for easy installation
  • 10 year limited warranty

Specs

–
Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.5

Installation Type:

Deck Mount

Handle Style:

Lever

Warranty:

10 Year Limited

Series:

Capstone

Connection Type:

IPS / NPT

Number of Holes:

3

Spout Type:

Gooseneck

Type:

Manual

Product Type:

Kitchen Faucet

Max Deck Thickness:

1.13"

Application:

Residential

Material:

Metal (Unspecified)

Faucet Configuration:

Widespread

Finish Family:

Stainless Steel

Finish:

Stainless Steel

Number of Handles:

2

Connection Size:

1/2"

Hose Length:

48"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy