Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
| Installation Type: | Deck Mount |
|---|---|
| Handle Style: | Lever |
| Approvals: | ADA / ICC A117.1 Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Number of Handles: | 2 |
| ADA: | Yes |
| Finish Family: | Chrome |
| Number of Holes: | 2 |
| Finish: | Chrome |
| Product Type: | Bar / Prep Faucet |
| Max Deck Thickness: | 1" |
| Material: | Metal (Unspecified) |
| Connection Type: | IPS / NPT |
| Application: | Residential |
| Type: | Manual |
| Series: | Chateau |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.5 |
| Faucet Configuration: | Two-Hole |
| Connection Size: | 1/2" |