5012 is a Seena Chrome Two-Handle Centerset Bathroom Faucet (Chrome) manufactured by Moen.
| Series: | Seena |
|---|---|
| Type: | Manual |
| Number of Handles: | 2 |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Product Type: | Bathroom Faucet |
| Finish: | Chrome |