Apply to be a TradeMaster!
Main product image of 1/2" Posi-Temp Pressure Balance Valve (Expansion PEX), 62365
Magnifying glass
Hover image to zoom

1/2" Posi-Temp Pressure Balance Valve (Expansion PEX), 62365

Brand:
Moen
SKU:
62365
Rating:
(7)
Q&A:
(0)
1/2" Posi-Temp Pressure Balance Valve (Expansion PEX), 62365
Magnifying glass
Hover image to zoom
$111.04 each
In Stock
In Stock
Get 375 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ProPEX Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

–
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type: 1222
  • Connection size: 1/2"
  • Connection type: Cold Expansion PEX
  • No of ports: four
  • Valve meets ASSE performance requirements

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

ProPEX

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.57 out of 7 reviews
86% would recommend this product
4.57
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I wish it came with them installation instructions

It's a nice valve and was easy to install after I went online and downloaded the installation instructions. I would give five stars of it came with the instructions. It's probably not an issue for someone who installs these for a living but I needed to know where to set it so it would be flush with my tile when installed. The valve itself turns easily and offers there Moen line of trim kits which is what I was after. I would buy it again.
Gil
Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good quality
robo
ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Problem with the 1st product was resolved by great customer service from Supply House. Thank you!
Valve
Redway, Calif.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

mh

These valves are great, hopefully someday the will add epex to all ports.
mh
wolfeboro
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not impressed

Last time I purchased a Moen Posi-Temp valve, it came in a nice factory box with comprehensive instructions. This valve came alone with nothing at all. Disappointed.
Lostcoast man
Redway, California
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent. Service.

Great company. Fast delivery, no problems EVER.
Dubs
Iowa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product ! Easy Install !

Uponor/Wirsbo only way to go !
Tom
Las Vegas,NV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy