Apply to be a TradeMaster!
Main product image of Chateau Chrome 1 Handle Bathroom Faucet, Knob Handle, 64601
Magnifying glass
Hover image to zoom

Chateau Chrome 1 Handle Bathroom Faucet, Knob Handle, 64601

Brand:
Moen
SKU:
64601
Rating:
(0)
Q&A:
(0)
Chateau Chrome 1 Handle Bathroom Faucet, Knob Handle, 64601
Magnifying glass
Hover image to zoom
$112.45 each
In Stock
In Stock
Get 6 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Knob
Product Highlight: Installation Type
Deck Mount

Description

–

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • One-handle Knob Handle For A More Conventional Look
  • 4" Centerset Design Allows For Easy Installation
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Flow Rate (GPM):

    1.2

    Type:

    Manual

    Finish:

    Chrome

    Warranty:

    Limited Lifetime

    Product Type:

    Bathroom Faucet

    Handle Style:

    Knob

    Installation Type:

    Deck Mount

    Series:

    Chateau

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy