Apply to be a TradeMaster!
Main product image of Chateau Chrome 1 Handle Bathroom Faucet, Knob Handle, w/ Drain Assembly, 64621
Magnifying glass
Hover image to zoom

Chateau Chrome 1 Handle Bathroom Faucet, Knob Handle, w/ Drain Assembly, 64621

Brand:
Moen
SKU:
64621
Rating:
(0)
Q&A:
(0)
Chateau Chrome 1 Handle Bathroom Faucet, Knob Handle, w/ Drain Assembly, 64621
Magnifying glass
Hover image to zoom
$136.78 each
In Stock
In Stock
Get 6 Tue, Nov 24

Want it faster?
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Knob
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • One-handle Knob Handle For A More Conventional Look
  • 4" Centerset Design Allows For Easy Installation
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Product Type:

    Bathroom Faucet

    Installation Type:

    Deck Mount

    Finish:

    Chrome

    Handle Style:

    Knob

    Series:

    Chateau

    Type:

    Manual

    Flow Rate (GPM):

    1.2

    Drain Type:

    Pop-Up

    Warranty:

    Limited Lifetime

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy