Apply to be a TradeMaster!
Main product image of Chateau Two-Handle Bathroom Faucet (Chrome), 64922
Magnifying glass
Hover image to zoom

Chateau Two-Handle Bathroom Faucet (Chrome), 64922

Brand:
Moen
SKU:
64922
Rating:
(0)
Q&A:
(0)
Chateau Two-Handle Bathroom Faucet (Chrome), 64922
Magnifying glass
Hover image to zoom
64922 has been discontinued
Discontinued May 1, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Metal Lever

Description

–
The Chateau collection delivers Moen performance and reliability with a simple, understated appeal.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specifications:
  • Application: Three Hole
  • Center Dimensions: 4" Center
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Spout Reach: 4.94"
  • Drain Assembly: Drain not included
  • Water usage is limited to these maximum flow rates as indicated by the corresponding product markings: 1.2 gpm max (4.5L/min) at 60 psi

Specs

–
Series:

Chateau

Flow Rate:

1.20 GPM

Finish:

Chrome

Type:

Manual

Handle Style:

Metal Lever

Product Type:

Faucet

Application:

Bathroom

Handles Included:

Yes

Number of Handles:

2

Flow Rate (GPM):

1.2

Faucet Holes:

3

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm