Shop Resideo Sale
Main product image of Chateau Two-Handle Bathroom Faucet (Chrome), 64925
Magnifying glass
Hover image to zoom

Chateau Two-Handle Bathroom Faucet (Chrome), 64925

Brand:
Moen
SKU:
64925
Rating:
(0)
Q&A:
(0)
Chateau Two-Handle Bathroom Faucet (Chrome), 64925
Magnifying glass
Hover image to zoom
$130.78 each
In Stock
In Stock
Get 120 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
The Chateau collection delivers Moen performance and reliability with a simple understated appeal.

Specifications:
  • Application: Three hole
  • Spout Reach: 0.00"
  • Center Dimensions: 4" center
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Drain Assembly: 50% plastic/50% metal
  • Case Quantity: 12
  • Flow Rate: Water usage is limited to the maximum flow rates as indicated by the corresponding product markings; 1.2 gpm max (4.5L/min) at 60 psi or 1.5 gpm max (5.7L/min) at 60 psi

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handles make it easy to adjust the water
  • 4" centerset design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

–
Product Type:

Bathroom Faucet

Application:

Residential

Warranty:

Limited Lifetime

Finish:

Chrome

Number of Holes:

3

Drain Type:

Pop-Up

Installation Type:

Deck Mount

Handle Style:

Lever

Connection Type:

IPS / NPT

Flow Rate (GPM):

1.2

Series:

Chateau

Type:

Manual

Number of Handles:

2

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy