Apply to be a TradeMaster!
Main product image of Glyde 2 Handle Bathroom Faucet, 1.2 GPM, 66172 (Chrome)
Magnifying glass
Hover image to zoom

Glyde 2 Handle Bathroom Faucet, 1.2 GPM, 66172 (Chrome)

Brand:
Moen
SKU:
66172
Rating:
(0)
Q&A:
(0)
Glyde 2 Handle Bathroom Faucet, 1.2 GPM, 66172 (Chrome)
Magnifying glass
Hover image to zoom
$153.54 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Deck Mount

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • two-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Number of Holes:

3

Application:

Residential

Warranty:

Limited Lifetime

Connection Size:

1/2"

Handle Style:

Lever

Material:

Metal (Unspecified)

Max Deck Thickness:

1.19"

Connection Type:

IPS / NPT

Type:

Manual

Installation Type:

Deck Mount

ADA:

Yes

Flow Rate (GPM):

1.2

Valve Type:

Cartridge

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

Finish Family:

Chrome

Number of Handles:

2

Drain Type:

Pop-Up

Series:

Glyde

Faucet Configuration:

Centerset

Finish:

Chrome

Product Type:

Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy