Apply to be a TradeMaster!
Main product image of Brantford Two-Handle Bathroom Faucet with Drain Assembly (Chrome), 66610
Magnifying glass
Hover image to zoom

Brantford Two-Handle Bathroom Faucet with Drain Assembly (Chrome), 66610

Brand:
Moen
SKU:
66610
Rating:
(0)
Q&A:
(0)
Brantford Two-Handle Bathroom Faucet with Drain Assembly (Chrome), 66610
Magnifying glass
Hover image to zoom
$132.06 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever

Description

–
The Brantford centerset bathroom faucet installs on a deck through 3 holes on 4 in. centers. It has two lever handles, 1/2 in. IPS connections, and a 1.2 gpm maximum flow rate at 60 psi.
  • 1.2 gpm maximum flow rate at 60 psi
  • Deck-mounted 4 in. centerset configuration
  • Installs through 3 holes, 1 in. minimum diameter
  • Lever handles with 90 degree maximum rotation to full on
  • 1234 cartridge design
  • 1/2 in. IPS connections
  • Maximum deck thickness 1-3/16 in.
  • Third party certified to WaterSense, ASME A112.18.1/CSA B125.1, and NSF 61/9 & 372

Specs

–
Max Deck Thickness:

1.19"

Finish Family:

Chrome

Series:

Brantford

Type:

Manual

Connection Size:

1/2"

Finish:

Chrome

Approvals:

WaterSense

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

CEC

Application:

Residential

Installation Type:

Deck Mount

Valve Type:

Cartridge

Connection Type:

IPS / NPT

Number of Holes:

3

Drain Type:

Pop-Up

Material:

Metal (Unspecified)

Product Type:

Bathroom Faucet

Handle Style:

Lever

Warranty:

Limited Lifetime

Number of Handles:

2

Flow Rate (GPM):

1.2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy