Apply to be a TradeMaster!
Main product image of Genta Single Handle High Arc Bathroom Faucet (Chrome), 6702
Magnifying glass
Hover image to zoom

Genta Single Handle High Arc Bathroom Faucet (Chrome), 6702

Brand:
Moen
SKU:
6702
Rating:
(0)
Q&A:
(0)
Genta Single Handle High Arc Bathroom Faucet (Chrome), 6702
Magnifying glass
Hover image to zoom
$176.40 each
In Stock
In Stock
Get 3 Wed, Nov 18

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–
The Genta LX bath suite boasts contemporary, curved edges for an appealing, yet substantial style that brings a sleek feeling to the bath.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Smooth twisted water flow
  • Includes red and blue markings
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: One or three hole
  • Spout Reach: 4.56"
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Supply Line Length: Flexible
  • Deck Plate: Included
  • Drain Assembly: Metal
  • Drain Assembly type: Lift rod
  • Flow Rate: Water usage is limited to these maximum flow rates as indicated by the corresponding product markings 1.2 gpm max (4.5L/min) at 60 psi.

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

Application:

Residential

Multifamily

Valve Type:

Cartridge

Connection Size:

3/8"

Connection Type:

Compression

Warranty:

Limited Lifetime

Type:

Manual

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Drain Type:

Pop-Up

Number of Holes:

3

1

Product Type:

Bathroom Faucet

Handle Style:

Lever

Finish Family:

Chrome

Series:

Genta LX

Finish:

Chrome

Material:

Metal (Unspecified)

Number of Handles:

1

Flow Rate (GPM):

1.2

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy