Apply to be a TradeMaster!
Main product image of Genta Single Handle High Arc Bathroom Faucet (Matte Black), 6702BL
Magnifying glass
Hover image to zoom

Genta Single Handle High Arc Bathroom Faucet (Matte Black), 6702BL

Brand:
Moen
SKU:
6702BL
Rating:
(1)
Q&A:
(0)
Genta Single Handle High Arc Bathroom Faucet (Matte Black), 6702BL
Magnifying glass
Hover image to zoom
6702BL has been discontinued
Discontinued June 11, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Metal Lever

Description

–
The Genta LX bath suite boasts contemporary, curved edges for an appealing, yet substantial style that brings a sleek feeling to the bath.

Features:
  • Matte black finish is the perfect complement to modern spaces
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Smooth twisted water flow
  • Includes red and blue markings
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: One or three hole
  • Spout Reach: 4.56"
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Supply Line Length: Flexible
  • Deck Plate: Included
  • Drain Assembly: Metal
  • Drain Assembly type: Lift rod
  • Flow Rate: Water usage is limited to these maximum flow rates as indicated by the corresponding product markings 1.2 gpm max (4.5L/min) at 60 psi.

Specs

–
Flow Rate:

1.20 GPM

Series:

Genta LX

Type:

Manual

Product Type:

Faucet

Application:

Bathroom

Finish:

Matte Black

Handles Included:

Yes

Number of Handles:

1

Handle Style:

Metal Lever

Flow Rate (GPM):

1.2

Faucet Holes:

1 or 3

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

All products are great

Great product. Looks great in bathroom.
stj4ever
Cheyney, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?