Apply to be a TradeMaster!
Main product image of Genta Single Handle High Arc Bathroom Faucet (Brushed Nickel), 6702BN
Magnifying glass
Hover image to zoom

Genta Single Handle High Arc Bathroom Faucet (Brushed Nickel), 6702BN

Brand:
Moen
SKU:
6702BN
Rating:
(0)
Q&A:
(0)
Genta Single Handle High Arc Bathroom Faucet (Brushed Nickel), 6702BN
Magnifying glass
Hover image to zoom
6702BN has been discontinued
Discontinued November 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)

Description

–
The Genta LX bath suite boasts contemporary, curved edges for an appealing, yet substantial style that brings a sleek feeling to the bath.

Features:
  • Brushed nickel finish brings the warm look of stainless to your bath
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Smooth twisted water flow
  • Includes red and blue markings
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: One or three hole
  • Spout Reach: 4.56"
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Supply Line Length: Flexible
  • Deck Plate: Included
  • Drain Assembly: Metal
  • Drain Assembly type: Lift rod
  • Flow Rate: Water usage is limited to these maximum flow rates as indicated by the corresponding product markings 1.2 gpm max (4.5L/min) at 60 psi.

Specs

–
Drain Type:

Pop-Up

Type:

Manual

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

Lead Free

Connection Size:

3/8"

Application:

Residential

Number of Holes:

1

3

Installation Type:

Deck Mount

Series:

Genta LX

Valve Type:

Cartridge

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Product Type:

Bathroom Faucet

Connection Type:

Compression

Finish Family:

Brushed Nickel

Handle Style:

Lever

Material:

Metal (Unspecified)

Finish:

Brushed Nickel

Number of Handles:

1

Flow Rate (GPM):

1.2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm