Apply to be a TradeMaster!
Main product image of Camerist 1 Handle Kitchen Faucet, 1.5 GPM, 67840 (Chrome)
Magnifying glass
Hover image to zoom

Camerist 1 Handle Kitchen Faucet, 1.5 GPM, 67840 (Chrome)

Brand:
Moen
SKU:
67840
Rating:
(0)
Q&A:
(0)
Camerist 1 Handle Kitchen Faucet, 1.5 GPM, 67840 (Chrome)
Magnifying glass
Hover image to zoom
$192.94 each
In Stock
In Stock
Get 18 Tue, Nov 24

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • includes side spray hose for convenient, flexible cleaning at the sink
  • aerated stream for everyday cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty

Specs

–
Spout Type:

Standard

Finish:

Chrome

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CalGreen

ADA / ICC A117.1

Lead Free

Includes:

Deck Plate / Escutcheon

Side Sprayer

Series:

Camerist

Flow Rate (GPM):

1.5

Number of Holes:

3

4

2

Material:

Metal (Unspecified)

Handle Style:

Lever

Max Deck Thickness:

1.13"

Installation Type:

Deck Mount

ADA:

Yes

Connection Type:

Compression

Type:

Manual

Product Type:

Kitchen Faucet

Finish Family:

Chrome

Application:

Multifamily

Residential

Warranty:

Limited Lifetime

Valve Type:

Cartridge

Faucet Configuration:

Single Hole

Number of Handles:

1

Connection Size:

3/8"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy