| Includes: | Side Sprayer |
|---|---|
| Finish Family: | Stainless Steel |
| Approvals: | ADA / ICC A117.1 CalGreen ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 |
| Application: | Residential |
| Product Type: | Kitchen Faucet |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.5 |
| Valve Type: | Cartridge |
| Finish: | Spot Resist Stainless |
| Connection Size: | 3/8" |
| Number of Holes: | 4 |
| Warranty: | Limited Lifetime |
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Connection Type: | Compression |
| Series: | Banbury |
| Handle Style: | Lever |
| Type: | Manual |
| Faucet Configuration: | Widespread |
| Spout Type: | Standard |
| Number of Handles: | 1 |