Apply to be a TradeMaster!
Main product image of Torrance 1 Handle Kitchen Faucet, 1.5 GPM, 7082 (Chrome)
Magnifying glass
Hover image to zoom

Torrance 1 Handle Kitchen Faucet, 1.5 GPM, 7082 (Chrome)

Brand:
Moen
SKU:
7082
Rating:
(0)
Q&A:
(0)
Torrance 1 Handle Kitchen Faucet, 1.5 GPM, 7082 (Chrome)
Magnifying glass
Hover image to zoom
$158.80 each
In Stock
In Stock
Get 52 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
3/8" Connection

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • includes side spray hose for convenient, flexible cleaning at the sink
  • aerated stream for everyday cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty

Specs

–
Connection Type:

Compression

Type:

Manual

Product Type:

Kitchen Faucet

Installation Type:

Deck Mount

Handle Style:

Lever

Approvals:

CalGreen

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Application:

Residential

Warranty:

Limited Lifetime

Series:

Torrance

Material:

Metal (Unspecified)

Connection Size:

3/8"

Spout Type:

Standard

Flow Rate (GPM):

1.5

Finish Family:

Chrome

ADA:

Yes

Finish:

Chrome

Faucet Configuration:

Widespread

Max Deck Thickness:

2"

Includes:

Side Sprayer

Deck Plate / Escutcheon

Valve Type:

Cartridge

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy