| Number of Handles: | 1 |
|---|---|
| Max Deck Thickness: | 2.5" |
| Valve Type: | Cartridge |
| Material: | Metal (Unspecified) |
| Connection Size: | 3/8" |
| Flow Rate (GPM): | 1.5 |
| Type: | Sensor (Touchless) |
| Approvals: | ASME A112.18.1 / CSA B125.1 CalGreen cUPC / IAPMO ADA / ICC A117.1 Lead Free NSF/ANSI 61 |
| Warranty: | Limited Lifetime |
| ADA: | Yes |
| Faucet Configuration: | Single Hole |
| Finish: | Spot Resist Stainless |
| Includes: | Deck Plate / Escutcheon |
| Power Supply: | Battery |
| Product Type: | Kitchen Faucet |
| Application: | Residential |
| Connection Type: | Compression |
| Handle Style: | Lever |
| Number of Holes: | 1 3 |
| Spout Type: | Pull-Down |
| Series: | Brantford |
| Finish Family: | Stainless Steel |
| Installation Type: | Deck Mount |