Apply to be a TradeMaster!
Main product image of Brantford 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 7185EWC (Chrome)
Magnifying glass
Hover image to zoom

Brantford 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 7185EWC (Chrome)

Brand:
Moen
SKU:
7185EWC
Rating:
(0)
Q&A:
(0)
Brantford 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 7185EWC (Chrome)
Magnifying glass
Hover image to zoom
$475.42 each
Out of Stock
Out of Stock
Get it Fri, Dec 18 - Mon, Dec 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal (Unspecified)

Description

–
Features:
  • featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • powerful rinse for heavy-duty cleaning; pause function lets you conveniently stop water flow from the spray head; aerated stream for everyday cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications

Specs

–
ADA:

Yes

Connection Size:

3/8"

Application:

Commercial

Installation Type:

Deck Mount

Number of Handles:

1

Warranty:

Limited Lifetime

Handle Style:

Lever

Finish:

Chrome

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

CalGreen

Type:

Sensor (Touchless)

Power Supply:

Battery

Max Deck Thickness:

2.5"

Number of Holes:

1

3

Spout Type:

Pull-Down

Valve Type:

Cartridge

Finish Family:

Chrome

Material:

Metal (Unspecified)

Connection Type:

Compression

Faucet Configuration:

Single Hole

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.5

Series:

Brantford

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy