Spot Resist Stainless One-handle Kitchen Faucet
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
|---|---|
| Handle Style: | Lever |
| Spout Type: | Standard |
| Finish Family: | Stainless Steel |
| Faucet Configuration: | Single Hole |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 2.25" |
| Number of Holes: | 3 1 |
| Application: | Residential Multifamily Commercial |
| Flow Rate (GPM): | 1.5 |
| Series: | Belfield |
| Material: | Metal (Unspecified) |
| Warranty: | Limited Lifetime |
| Finish: | Spot Resist Stainless |
| Type: | Manual |
| ADA: | Yes |
| Product Type: | Kitchen Faucet |
| Valve Type: | Cartridge |
| Connection Type: | Compression |
| Number of Handles: | 1 |
| Includes: | Deck Plate / Escutcheon |
| Connection Size: | 3/8" |