Apply to be a TradeMaster!
Main product image of Chateau Single Handle Low Arc Kitchen Faucet (Chrome), 7425
Magnifying glass
Hover image to zoom

Chateau Single Handle Low Arc Kitchen Faucet (Chrome), 7425

Brand:
Moen
SKU:
7425
Rating:
(0)
Q&A:
(0)
Chateau Single Handle Low Arc Kitchen Faucet (Chrome), 7425
Magnifying glass
Hover image to zoom
$134.38 each
In Stock
In Stock
Get 28 Wed, Oct 28

Want it faster?
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome

Description

–
The Chateau collection delivers Moen performance and reliability with a simple, understated appeal.

Specifications:
  • Application: Three hole
  • Spout height: 8.50"
  • Spout reach: 9.13"
  • Connection size: 3/8"
  • Connection type: Compression
  • Spray type: Aerated stream
  • Water usage: 1.5 gpm (5.7 L/min) max.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handles make it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Limited lifetime warranty

Specs

–
Type:

Manual

Single Handle

Handle Style:

Metal Lever

Series:

Chateau

Flow Rate:

1.5 GPM

Finish:

Chrome

Application:

Kitchen

Color:

Chrome

Faucet Holes:

3

Handles Included:

Yes

Number of Handles:

1

Sidespray:

No

Soap Dispenser:

No

Pullout Spray:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy