| Material: | Metal (Unspecified) |
|---|---|
| Max Deck Thickness: | 0.88" |
| Faucet Configuration: | Single Hole |
| Finish: | Chrome |
| Installation Type: | Deck Mount |
| Approvals: | CalGreen NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 IAPMO Green |
| Finish Family: | Chrome |
| Spout Type: | Standard |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Number of Holes: | 2 |
| Connection Size: | 3/8" |
| Product Type: | Kitchen Faucet |
| Spout Reach: | 9.5" |
| Valve Type: | Cartridge |
| Flow Rate (GPM): | 1.5 |
| Spout Height: | 6.38" |
| Connection Type: | Compression |
| Handle Style: | Lever |
| Includes: | Side Sprayer |
| Number of Handles: | 1 |
| Series: | Chateau |
| ADA: | Yes |